Skip Content
BLADE SAW 18T ROCKCBD 7-1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 18T ROCKCBD 7-1/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW3191
  • Mfr. Model # DW3191
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.5 lbs

Product Details

Nail cutting 7-1/4 inches diameter.

Technical Specs

  • Application Cutting Ferrous Materials Including Pipe, Nails, Metal Studs and Conduit
  • Number of Teeth 18
  • Blade Type Ripping
  • Diamond Knockout Yes
  • Item Circular Saw Blade
  • Kerf 0.071"
  • Max. RPM 7000
  • Blade Dia. 7-1/4"
  • Tooth Grind Atb
  • Cutting Depth 2-3/8"
  • Plate Thickness 0.045"
  • Tip Material Carbide
  • Arbor Hole 5/8"
  • Hook Angle 15 deg
  • Primary Saw Application Metal
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list