BLADE SAW 16TCBDTPCORDL-RGH 5- close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAW 16TCBDTPCORDL-RGH 5-

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW9055
  • Mfr. Model # DW9055
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 460
  • Shipping Weight 0.25 lbs

Product Details

Cordless saw blade, 5-3/8 inches. Ultra-thin kerf yields more cuts per change by minimizing battery drain.

Technical Specs

  • Application Wood Cutting
  • Item Circular Saw Blade
  • Blade Type Ripping
  • Number of Teeth 16
  • Diamond Knockout No
  • Kerf 0.059"
  • Tip Material Carbide
  • Max. RPM 7000
  • Tooth Grind Atb
  • Blade Dia. 5-3/8"
  • Cutting Depth 2"
  • Arbor Hole 10 mm
  • Plate Thickness 0.039"
  • Primary Saw Application Wood
  • Hook Angle 20 deg
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list