Skip Content
BLADE SAW 12IN 96T -5DEG X-CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 12IN 96T -5DEG X-CUT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW71296HN5
  • Mfr. Model # DW71296HN5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Product Details

Saw Blades, Blade Dia. 12 In., No. of Teeth 96, Kerf .125 In., Tooth Grind HI-ATB, Hook Angle -5, Arbor Hole 1 In., Max. RPM 4800 RPM, Plate Thickness .1 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For Qu

Technical Specs

  • Application Plywood, Particle Board, Mdf
  • For Use With Miter and Table Saws
  • Number of Teeth 96
  • Item Circular Saw Blade
  • Diamond Knockout No
  • Blade Type Finishing
  • Kerf 0.125"
  • Tooth Grind Atb
  • Blade Dia. 12"
  • Max. RPM 4800
  • Plate Thickness 0.100"
  • Tip Material Carbide
  • Cutting Depth 4-1/2"
  • Arbor Hole 1"
  • Hook Angle (-5) deg
  • Primary Saw Application Plastic
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list