BLADE SAW 12IN 80T MEL/VENEER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAW 12IN 80T MEL/VENEER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7663
  • Mfr. Model # DW7663
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 3.31 lbs

Product Details

Saw Blades, Blade Dia. 12 In., No. of Teeth 80, Kerf 0.118 In., Tooth Grind ATB, Hook Angle 0 Deg. , Arbor Hole 1 In., Max. RPM 4800 RPM, Plate Thickness 0.098 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel,

Technical Specs

  • Diamond Knockout No
  • Item Circular Saw Blade
  • Application Veneers
  • Kerf 0.110"
  • Number of Teeth 80
  • Max. RPM 4,800
  • Tip Material Carbide
  • Plate Thickness 0.077"
  • Tooth Grind TCG
  • Cutting Depth 4-1/2"
  • Blade Dia. 12"
  • Arbor Hole 1"
  • Hook Angle 0 Degrees
  • Blade Type Combination
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list