BLADE SAW 12IN 72T 12DEG X-CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BLADE SAW 12IN 72T 12DEG X-CUT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW71272T
  • Mfr. Model # DW71272T
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 3.31 lbs

Product Details

Saw Blades, Blade Dia. 12 In., No. of Teeth 72, Kerf .125 In., Tooth Grind TCG, Hook Angle 12, Arbor Hole 1 In., Max. RPM 4800 RPM, Plate Thickness .087 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For Qua

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Number of Teeth 72
  • Blade Type Combination
  • Diamond Knockout No
  • Max. RPM 4800
  • Kerf 0.125"
  • Tip Material Carbide
  • Blade Dia. 12"
  • Cutting Depth 4-1/2"
  • Tooth Grind Tcg
  • Plate Thickness 0.087"
  • Arbor Hole 1"
  • Hook Angle 12 deg
  • Primary Saw Application Plastic
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list