Skip Content
BLADE SAW 12IN 40TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 12IN 40TPI

IRWIN MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW14080
  • Mfr. Model # 14080
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 456
  • Shipping Weight 2.65 lbs

Technical Specs

  • For Use With Mitre/Table Saw
  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Blade Type Combination
  • Kerf 0.098"
  • Number of Teeth 40
  • Diamond Knockout No
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Blade Dia. 12"
  • Cutting Depth 4-1/2"
  • Tip Material Carbide
  • Plate Thickness 0.071"
  • Hook Angle 20 Degrees
  • Arbor Hole 1"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list