Skip Content
Discontinued with Replacement
BLADE SAW 12IN 30T FAST RIPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 12IN 30T FAST RIPPING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7643
  • Mfr. Model # DW7643
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 3.31 lbs
Suggested Replacement Product
BIT HEX SHANK COUNTERSINK #12

Price: NA

Product Details

Saw Blades, Blade Dia. 12 In., No. of Teeth 30, Kerf 0.118 In., Tooth Grind FTG, Hook Angle +20 Deg. , Arbor Hole 1 In., Max. RPM 4800 RPM, Plate Thickness 0.087 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel

Technical Specs

  • Application Ripping
  • Item Circular Saw Blade
  • Number of Teeth 30
  • Blade Dia. 12"
  • Kerf 0.110"
  • Plate Thickness 0.077"
  • Hook Angle 20 deg
  • Arbor Hole 1"
  • Tooth Grind Ftg
  • For Use With Miter and Table Saws
  • Includes Blade Only
  • Blade Type Combination
  • Max. RPM 4800
  • Tip Material Carbide
  • Cutting Depth 4-1/2"
  • Primary Saw Application General Purpose
  • Diamond Knockout No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list