Skip Content
BLADE SAW 12IN 100T -5DEG MITER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 12IN 100T -5DEG MITER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW712100RN5
  • Mfr. Model # DW712100RN5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Product Details

Saw Blades, Blade Dia. 12 In., No. of Teeth 100, Kerf .125 In., Tooth Grind 4ATB+R, Hook Angle -5, Arbor Hole 1 In., Max. RPM 4800 RPM, Plate Thickness .1 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For Q

Technical Specs

  • Number of Teeth 100
  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Diamond Knockout No
  • Blade Type Finishing
  • Max. RPM 4800
  • Kerf 0.125"
  • Tooth Grind Atb+r
  • Tip Material Carbide
  • Cutting Depth 4-1/2"
  • Blade Dia. 12"
  • Plate Thickness 0.100"
  • Arbor Hole 1"
  • Hook Angle (-5 )deg
  • Primary Saw Application Plastic
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list