Skip Content
BLADE SAW 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDLU91R010
  • Mfr. Model # LU91R010
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.72 lbs

Product Details

Fine finishing saw blade for sliding miter and radial arm saws. Thick micrograin carbide tips. Diameter 10 inches, number of teeth 60, arbor 5/8 inch.

Technical Specs

  • Application Wood, Plywood, Chip Board and Laminates
  • For Use With Slide Miter Saw, Table Saw, Radial Arm Saw, Portable Table Saw
  • Item Miter Saw Blade
  • Number of Teeth 60
  • Max. RPM 7000
  • Diamond Knockout No
  • Kerf 0.090"
  • Tip Material Tico Carbide
  • Tooth Grind Atb
  • Blade Dia. 10"
  • Cutting Depth 1/2" to 2-3/4"
  • Plate Thickness 0.071"
  • Arbor Hole 5/8"
  • Hook Angle -5 deg
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List