Skip Content
BLADE SAW 10IN CARBIDE TIPPED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN CARBIDE TIPPED

FREUD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FRDD1060X
  • Mfr. Model # D1060X
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Application High quality crosscuts and rip cuts in wood, plywood & melamine
  • Number of Teeth 60
  • Diamond Knockout No
  • Kerf 0.098"
  • Max. RPM 7,000
  • Tooth Grind ATB
  • Tip Material TiCo Carbide
  • Blade Dia. 10"
  • Plate Thickness 0.071"
  • Cutting Depth 1/4" to 1-5/8"
  • Arbor Hole 5/8"
  • Hook Angle 15 Degrees
  • Item Circular Saw Blade
  • Blade Type Wood Cutting
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list