Skip Content
BLADE SAW 10IN 80T PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 10IN 80T PLASTIC

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7667
  • Mfr. Model # DW7667
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs

Product Details

Circular Saw Blade, Saw Blade, Number of Teeth 80, Kerf 0.118, Tooth Grind MTCG, Max. RPM 6000, Diamond Knockout No, Grade C4, Standard Kerf Wood Working, Solid Surface and Plastics, For Use With Table, Miter, Radial Arm Saws, Package Quantity 1

Technical Specs

  • Application Plastic
  • Item Circular Saw Blade
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.110"
  • Tip Material Carbide
  • Blade Dia. 10"
  • Max. RPM 6,000
  • Tooth Grind M-TCG
  • Cutting Depth 4"
  • Plate Thickness 0.077"
  • Hook Angle 0 Degrees
  • Arbor Hole 5/8"
  • Blade Type Combination
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list