Skip Content
BLADE SAW 10IN 80T NON-FERROUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 80T NON-FERROUS

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7665
  • Mfr. Model # DW7665
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 80, Kerf 0.110 In., Tooth Grind TCG, Hook Angle -5 Deg. , Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness 0.069 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Stee

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 80
  • For Use With Miter and Table Saws
  • Blade Type Combination
  • Application Non Ferrous
  • Diamond Knockout No
  • Kerf 0.110"
  • Max. RPM 6,000
  • Tip Material Carbide
  • Tooth Grind TCG
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Hook Angle -5 Degrees
  • Plate Thickness 0.069"
  • Arbor Hole 5/8"
  • Primary Saw Application Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list