BLADE SAW 10IN 80T LAMIMATE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE SAW 10IN 80T LAMIMATE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7660
  • Mfr. Model # DW7660
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 1.75 lbs

Product Details

Circular Saw Blade, Saw Blade, Number of Teeth 80, Kerf 0.118, Tooth Grind TCG, Max. RPM 6000, Diamond Knockout No, Grade C4, Standard Kerf Wood Working

Technical Specs

  • Application Laminate
  • Item Circular Saw Blade
  • Number of Teeth 80
  • Diamond Knockout No
  • Kerf 0.110"
  • Max. RPM 6,000
  • Tip Material Carbide
  • Tooth Grind H-ATB
  • Blade Dia. 10"
  • Plate Thickness 0.069"
  • Cutting Depth 4"
  • Hook Angle 0 Degrees
  • Arbor Hole 5/8"
  • Blade Type Combination
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list