Skip Content
BLADE SAW 10IN 80T FINE X-CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 80T FINE X-CUT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7647
  • Mfr. Model # DW7647
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 1.75 lbs

Product Details

Circular Saw Blade, Saw Blade, Number of Teeth 80, Kerf 0.118, Tooth Grind ATB, Max. RPM 6000, Diamond Knockout No, Grade C4, Standard Kerf Wood Working, Fine Crossing Cutting, For Use With Table, Miter, Radial Arm Saws, Package Quantity 1

Technical Specs

  • Application Wood Cutting
  • Number of Teeth 80
  • Item Circular Saw Blade
  • Max. RPM 6,000
  • Kerf 0.110"
  • Tooth Grind ATB
  • Tip Material Carbide
  • Blade Dia. 10"
  • Diamond Knockout No
  • Cutting Depth 4"
  • Plate Thickness 0.069"
  • Arbor Hole 5/8"
  • Hook Angle -5 Degrees
  • Blade Type Finishing
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list