Skip Content
Discontinued with Replacement
BLADE SAW 10IN 80T -5DEG FINE X-CUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 10IN 80T -5DEG FINE X-CUT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW71080HN5
  • Mfr. Model # DW71080HN5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs
Suggested Replacement Product
BLADE SAW 10IN 80T 10 DEG

Price: NA

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 80, Kerf .125 In., Tooth Grind HI-ATB, Hook Angle -5, Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness .1 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Number of Teeth 80
  • Item Circular Saw Blade
  • Diamond Knockout No
  • Blade Type Combination
  • Kerf 0.125"
  • Max. RPM 6000
  • Tip Material Carbide
  • Tooth Grind Atb
  • Cutting Depth 4"
  • Blade Dia. 10"
  • Hook Angle (-5 )deg
  • Plate Thickness 0.100"
  • Arbor Hole 5/8"
  • Primary Saw Application Plastic
  • Includes Blade Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list