BLADE SAW 10IN 60T MELAMINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 10IN 60T MELAMINE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW71060HG
  • Mfr. Model # DW71060HG
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 60, Kerf .125 In., Tooth Grind HG, Hook Angle 10, Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness .087 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For Qu

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Number of Teeth 60
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.125"
  • Tooth Grind Hg
  • Max. RPM 6000
  • Blade Dia. 10"
  • Tip Material Carbide
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Plate Thickness 0.087"
  • Primary Saw Application Plastic
  • Hook Angle 10 deg
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list