Skip Content
BLADE SAW 10IN 60T FINE X-CUT -5HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 60T FINE X-CUT -5HK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7645
  • Mfr. Model # DW7645
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 60, Kerf 0.110 In., Tooth Grind ATB, Hook Angle -5 Deg. , Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness 0.069 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Stee

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-Ferrous Metals
  • For Use With Miter and Table Saws
  • Item Circular Saw Blade
  • Number of Teeth 60
  • Blade Type Combination
  • Diamond Knockout No
  • Tooth Grind ATB
  • Max. RPM 6,000
  • Tip Material Carbide
  • Kerf 0.110"
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Plate Thickness 0.069"
  • Primary Saw Application Plastic
  • Hook Angle -5 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list