Skip Content
BLADE SAW 10IN 60T FINE X-CUT -10HK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 10IN 60T FINE X-CUT -10HK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7646
  • Mfr. Model # DW7646
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 60, Kerf 0.110 In., Tooth Grind ATB, Hook Angle +10 Deg. , Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness 0.069 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Ste

Technical Specs

  • For Use With Miter and Table Saws
  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-Ferrous Metals
  • Item Circular Saw Blade
  • Blade Type Combination
  • Number of Teeth 60
  • Kerf 0.110"
  • Tip Material Carbide
  • Tooth Grind ATB
  • Diamond Knockout No
  • Plate Thickness 0.069"
  • Arbor Hole 5/8"
  • Blade Dia. 10"
  • Max. RPM 6,000
  • Cutting Depth 4"
  • Hook Angle 10 Degrees
  • Primary Saw Application Plastic

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list