Skip Content
BLADE SAW 10IN 50T COMBO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 50T COMBO

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7640
  • Mfr. Model # DW7640
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 50, Kerf .110 In., Tooth Grind ATB+R, Hook Angle +15 Deg. , Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness 0.069 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered St

Technical Specs

  • Item Circular Saw Blade
  • Number of Teeth 50
  • Application Wood Cutting
  • Diamond Knockout No
  • Kerf 0.110"
  • Max. RPM 6000
  • Tooth Grind Atb+r
  • Tip Material Carbide
  • Cutting Depth 4"
  • Blade Dia. 10"
  • Hook Angle 15 deg
  • Plate Thickness 0.069"
  • Arbor Hole 5/8"
  • Blade Type Combination
  • Includes Blade Only
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list