Skip Content
BLADE SAW 10IN 40T GEN PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 40T GEN PURPOSE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7657
  • Mfr. Model # DW7657
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 40, Kerf 0.11 In., Tooth Grind ATB, Hook Angle +20 Deg. , Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness 0.069 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Ste

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non Ferrous Metals
  • Item Circular Saw Blade
  • Blade Type Combination
  • Diamond Knockout No
  • Kerf 0.110"
  • Max. RPM 6000
  • Tooth Grind Atb
  • Number of Teeth 40
  • Blade Dia. 10"
  • Tip Material Carbide
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Plate Thickness 0.069"
  • Hook Angle 20 deg
  • Primary Saw Application Plastic
  • Includes Blade Only

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list