Skip Content
BLADE SAW 10IN 40T FINISH RIPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 40T FINISH RIPPING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7654
  • Mfr. Model # DW7654
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., Number of Teeth 40, Kerf 0.110 In., Tooth Grind TCG, Hook Angle +10 Degrees , Arbor Hole 5/8 In., Max. RPM 6000 RPM

Technical Specs

  • Item Circular Saw Blade
  • Application Wood Cutting
  • Diamond Knockout No
  • Max. RPM 6,000
  • Kerf 0.110"
  • Number of Teeth 40
  • Tip Material Carbide
  • Tooth Grind TCG
  • Blade Dia. 10"
  • Plate Thickness 0.069"
  • Cutting Depth 4"
  • Arbor Hole 5/8"
  • Hook Angle 10 Degrees
  • Blade Type Combination
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list