Skip Content
BLADE SAW 10IN 40T 10 DEG GEN PURP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE SAW 10IN 40T 10 DEG GEN PURP

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW71040A
  • Mfr. Model # DW71040A
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Product Details

Saw Blades, Blade Dia. 10 In., No. of Teeth 40, Kerf .125 In., Tooth Grind ATB, Hook Angle 10, Arbor Hole 5/8 In., Max. RPM 6000 RPM, Plate Thickness .087 In., Grade C4 Carbide, C4 Micrograin Carbide, Heavy-gauge Laser-cut Hardened & Tempered Steel, For Q

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-Ferrous Metals
  • Item Circular Saw Blade
  • Number of Teeth 40
  • Blade Type Combination
  • Diamond Knockout No
  • Tooth Grind ATB
  • Max. RPM 6,000
  • Kerf 0.125"
  • Tip Material Carbide
  • Blade Dia. 10"
  • Cutting Depth 4"
  • Primary Saw Application Plastic
  • Plate Thickness 0.087"
  • Hook Angle 10.0 Degrees
  • Arbor Hole 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list