Skip Content
BLADE SAW 10IN 24T FAST RIPPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE SAW 10IN 24T FAST RIPPING

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW7642
  • Mfr. Model # DW7642
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 457
  • Shipping Weight 2.1 lbs

Product Details

Saw Blades, Blade Dia. 10 In., Number of Teeth 24, Kerf 0.110 In., Tooth Grind FTG, Hook Angle +20 Degrees , Arbor Hole 5/8 In., Max. RPM 6000 RPM

Technical Specs

  • Application For Cutting Hard Wood, Soft Woods, Plywood, Particle Board, Melamines, Laminates, Veneers, Solid Surface, Plastics and Non-Ferrous Metals
  • Item Circular Saw Blade
  • For Use With Miter and Table Saws
  • Number of Teeth 24
  • Blade Type Combination
  • Diamond Knockout No
  • Tooth Grind FTG
  • Kerf 0.110"
  • Max. RPM 6,000
  • Tip Material Carbide
  • Blade Dia. 10"
  • Arbor Hole 5/8"
  • Cutting Depth 4"
  • Plate Thickness 0.069"
  • Hook Angle 20 Degrees
  • Primary Saw Application Plastic

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List