Skip Content
BLADE RX+ 1 1/4INX.042X4/6 - 210IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE RX+ 1 1/4INX.042X4/6 - 210IN

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX28740RPB175335
  • Mfr. Model # 28740RPB175335
  • UNSPSC # 11172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Technical Specs

  • Item Band Saw Blade
  • Application Structurals, Tubing, Bundle Cutting
  • Length 17 ft. 6"
  • Material Bimetal
  • Grade RX+
  • Width 1-1/4"
  • Teeth per Inch 4/6
  • Thickness 0.042"
  • Tooth Type Variable
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list