BLADE RX+ 1-1/4 X.042 X3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RX+ 1-1/4 X.042 X3/4

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX55577-174
  • Mfr. Model # 55577-174
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Rx(R) + Engineered To Cut Structurals, Tubing and Bundles

Technical Specs

  • Teeth per Inch 3/4
  • Tooth Type VARI-TOOTH(R)
  • Length 14' 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list