Skip Content
BLADE RX 1-1/2X.050X226IN 2-3TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RX 1-1/2X.050X226IN 2-3TPI

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX55759-226
  • Mfr. Model # 55759-226
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 640
  • Shipping Weight 10.0 lbs

Product Details

Reinforced tooth design for long life and extreme durability. Unique patented tooth profile powers through interrupted cuts. Unique patented tooth pitch/set sequence. M-42 high speed tooth edge for durability.

Technical Specs

  • Teeth per Inch 2-3
  • Width 1-1/2"
  • Length 18' 10"
  • Thickness 0.050"
  • Tooth Type Vari-tooth(R)
  • Item Blade Rx
  • Material M42-hss, Carbon

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list