Skip Content
BLADE REPLCMNT KTPLT 16-26 AWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE REPLCMNT KTPLT 16-26 AWG

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN11074
  • Mfr. Model # 11074
  • UNSPSC # 22101703
  • CATALOGUE PAGE # 221
  • Shipping Weight 0.05 lbs

Product Details

Replacement blade. 16 - 26 AWG blades (pair).

Technical Specs

  • Overall Length -
  • Item Replacement Blades
  • Material 1080 High Carbon Steel
  • For Use With Katapult(R) Wire Stripper
  • Fits Brand Klein Tools
  • For Use With Mfr. Model Number 11063

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list