Skip Content
BLADE, REPLACEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE, REPLACEMENT

ROBERTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF55
  • Mfr. Model # 5LF55
  • UNSPSC # 27111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Mfr. No. 10-46
  • Item Jamb Saw Replacement Blade
  • Size 4-1/2"
  • Construction Carbide Tip
  • Arbor Size 20 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list