BLADE RECIPROCOURSE GRIT 6IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPROCOURSE GRIT 6IN 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20505
  • Mfr. Model # 20505
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.1 lbs

Product Details

Reciprocating saw blade, specially designed for abrasives. Size: 6 inches L x 3/4 inches W x 0.032 inches thick. Medium carbide grit.

Technical Specs

  • Application Cutting Metal
  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Steel
  • Teeth per Inch Carbide Grit
  • Back Tapered
  • Shank 1/2"
  • Primary Saw Application Specialty
  • Height 5/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list