Skip Content
BLADE RECIPROCATING DEMO 12IN 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPROCATING DEMO 12IN 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20500
  • Mfr. Model # 20500
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.41 lbs

Product Details

Designed to cut easily through the toughest materials. Cuts dimensional lumber, angle iron, fasteners and metal pipe - simultaneously. Thicker (0.062 inch) and wider (7/8 inch) blades minimize whipping for straighter and smoother cuts.

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Demolition, Nail Embedded Wood
  • Length 12"
  • Primary Saw Application General Purpose
  • Teeth per Inch 6
  • Material Bi-Metal
  • Height 7/8"
  • Shank 1/2"
  • Back Tapered

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list