BLADE RECIPRO 9X3/4X.050 6T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPRO 9X3/4X.050 6T 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20582
  • Mfr. Model # 20582
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.41 lbs

Product Details

Roughing-in work in wood, nail-embedded wood and metal. Reciprocating saw blade, 9 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch, 6.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Application Rough Work in Wood Including Nail-embedded Wood
  • Length 9"
  • Teeth per Inch 6
  • Primary Saw Application Nail Embedded Wood
  • Material Bi-Metal
  • Height 3/4"
  • Shank 1/2"
  • Back Straight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list