Skip Content
BLADE RECIPRO 8X3/4X.035 10T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPRO 8X3/4X.035 10T 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20580
  • Mfr. Model # 20580
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.39 lbs

Product Details

All purpose cutting in wood, composites, plastics and steel.Reciprocating saw blade, 8 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch, 10.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Application Nail-embedded Wood, Composition Materials and Plastics Pipe, Carbon Steel, Stainless Steel 1/8" - 1/4"(3.2 - 6 Mm) Non-ferrous Metal 1/8" - 1/2"(3.2 - 13 Mm)
  • Length 8"
  • Teeth per Inch 10
  • Primary Saw Application Nail Embedded Wood
  • Material Bi-Metal
  • Height 3/4"
  • Shank 1/2" Universal
  • Back Straight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list