Skip Content
BLADE RECIPRO 818R 8X3/4 18TPI 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPRO 818R 8X3/4 18TPI 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20578
  • Mfr. Model # 20578
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.29 lbs

Product Details

Continuous cutting in structural steel, pipe, conduit and stainless steel. Reciprocating saw blade, 8 inches long x 3/4 wide x 0.035 inches thick. Teeth per inch, 18.

Technical Specs

  • Application Structural Steel, Pipe, Conduit, Stainless Steel 1/16" - 3/16" (1.5 - 5 Mm) Thick Non-ferrous Metal 1/16" - 5/16"(1.5 - 8 Mm)
  • Item Reciprocating Saw Blade Set
  • Length 8"
  • Teeth per Inch 18
  • Primary Saw Application Metal
  • Material Bi-Metal
  • Height 3/4"
  • Shank 1/2"
  • Back Straight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list