Skip Content
BLADE RECIPRO 800RG 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIPRO 800RG 2/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20576
  • Mfr. Model # 20576
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.16 lbs

Product Details

Reciprocating saw blade, specially designed for abrasives. Size: 8 inches L x 3/4 inches W x 0.040 inches thick. Medium carbide grit.

Technical Specs

  • Application Fibreglass, Ceramic Tile, Cultured Marble, Clays, Brick
  • Item Reciprocating Saw Blade Set
  • Length 8"
  • Material Bi-Metal
  • Teeth per Inch Carbide Grit
  • Height 3/4"
  • Primary Saw Application Specialty
  • Back Straight
  • Shank 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list