Skip Content
BLADE RECIPRO 4X3/4X.035 14T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIPRO 4X3/4X.035 14T 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20550
  • Mfr. Model # 20550
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.1 lbs

Product Details

Continuous cutting in structural steel, pipe, conduit and stainless steel. Reciprocating saw blade, 4 inches long x 3/4 wide x 0.035 inches thick. Teeth per inch, 14.

Technical Specs

  • Includes Pipe, Structural Steel, Stainless Steel 3/32" - 1/4" (2.5 - 6 mm) Non-Ferrous Metal 3/32" - 3/8"(2.5 - 10 mm)
  • Item Reciprocating Saw Blade
  • Length 4"
  • Application Metal Cutting
  • Primary Saw Application Metal
  • Teeth per Inch 14
  • Height 3/4"
  • Material Bi-Metal
  • Back Tapered
  • Shank 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list