BLADE RECIPRO 12X3/4X.050 10T5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPRO 12X3/4X.050 10T5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20583
  • Mfr. Model # 20583
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.58 lbs

Product Details

All purpose cutting in wood, composites, plastics and steel.Reciprocating saw blade, 12 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch, 10.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Application Wood, Nail-embedded Wood, Pipe, Carbon Steel, Stainless Steel: 1/8" - 1/4" (3.6 - 6 Mm), Non-ferrous Metal: 1/8" - 1/2" (3.2 - 13 Mm) Thick, Demolition Work Fire and Rescue
  • Primary Saw Application Nail Embedded Wood
  • Teeth per Inch 10/14
  • Length 12"
  • Material Bi-Metal
  • Height 3/4"
  • Shank 1/2"
  • Back Straight

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list