BLADE-RECIPRO 12IN LONG 6TPI (5/CD) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE-RECIPRO 12IN LONG 6TPI (5/CD)

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABT126-5
  • Mfr. Model # BT126-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Fastcut bi-metal reciprocating saw blades. These blades have a high speed steel cutting edge welded to a tough, flexible back. This tapered blade is 12 inch in length, 3/4 inch width, 0.050 inch thickness and has 6 TPI.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 6
  • Length 12"
  • Application General Purpose
  • Material Bi-Metal
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list