Skip Content
BLADE-RECIPRO 12IN 6-10TPI 5/CD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE-RECIPRO 12IN 6-10TPI 5/CD

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STABT12610-5
  • Mfr. Model # BT12610-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.105 lbs

Product Details

Fastcut bi-metal reciprocating saw blades. These blades have a high speed steel cutting edge welded to a tough, flexible back. This tapered blade is 12 inch in length, 3/4 inch width, 0.050 inch thickness and has 6/10 TPI.

Technical Specs

  • Length 12"
  • Teeth per Inch 6-10
  • Item Reciprocating Saw Blade Set
  • Application General Purpose
  • Material Bi-Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list