Skip Content
BLADE RECIPRCATNG DIAMND 8X3/4X.040 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIPRCATNG DIAMND 8X3/4X.040

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX10833
  • Mfr. Model # 10833
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 475
  • Shipping Weight 0.42 lbs

Product Details

Chrome alloy backing steel provides straight clean cuts. Narrowed kerf design cuts three times faster. Industrial diamonds last 3 times longer.

Technical Specs

  • Application Cast Iron, Tile, Brick, Natural Stone
  • Item Reciprocating Saw Blade Set
  • Height 0.040"
  • Material Industrial diamond
  • Length 8"
  • Primary Saw Application Specialty
  • Teeth per Inch Diamond Grit
  • Back Straight
  • Shank 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list