BLADE RECIPO 6X3/4X.050 6T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIPO 6X3/4X.050 6T 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20570
  • Mfr. Model # 20570
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.22 lbs

Product Details

Bi-directional cutting especially for plaster, plaster board and lath.Reciprocating saw blade, 6 inches long x 3/4 inches wide x 0.050 inches thick. Teeth per inch, 6.

Technical Specs

  • Application Plaster, Plasterboard
  • Item Reciprocating Saw Blade Set
  • Length 6"
  • Teeth per Inch 6
  • Material Bi-Metal
  • Height 3/4"
  • Shank 1/2"
  • Back Straight
  • Primary Saw Application Specialty

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list