Skip Content
BLADE RECIPO 6X3/4X.035 4T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIPO 6X3/4X.035 4T 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20575
  • Mfr. Model # 20575
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.23 lbs

Product Details

All purpose cutting in wood, composites, plastics and steel.Reciprocating saw blade, 6 inches long x 3/4 inches wide x 0.035 inches thick. Teeth per inch, 4.

Technical Specs

  • Application Nail-free Woods
  • Primary Saw Application Wood
  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 4
  • Length 6"
  • Material Bi-Metal
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List