Skip Content
BLADE RECIPO 6X3/4X.035 18T 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIPO 6X3/4X.035 18T 5/PK

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX20566
  • Mfr. Model # 20566
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 474
  • Shipping Weight 0.21 lbs

Product Details

Continuous cutting in structural steel, pipe, conduit and stainless steel. Reciprocating saw blade, 6 inches long x 3/4 wide x 0.035 inches thick. Teeth per inch, 18.

Technical Specs

  • Application Structural Steel, Pipe, Conduit, Stainless Steel 1/16" - 3/16" (1.5 - 5 Mm) Thick Non-ferrous Metal 1/16" - 5/16"(1.5 - 8 Mm)
  • Length 6"
  • Item Reciprocating Saw Blade Set
  • Teeth per Inch 18
  • Primary Saw Application Metal
  • Material Bi-Metal
  • Height 3/4"
  • Back Straight
  • Shank 1/2"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list