Skip Content
BLADE RECIPDEMO 5PK 12 10 TPI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE RECIPDEMO 5PK 12 10 TPI

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW4870
  • Mfr. Model # DW4870
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Demolition reciprocating saw. 12 in. long, 10 teeth per inch. 5 per pack.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 12"
  • Teeth per Inch 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list