Skip Content
BLADE RECIP WOOD 5/8T 9IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP WOOD 5/8T 9IN

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRDN9V
  • Mfr. Model # RDN9V
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Variable 5/8" Tooth Pitch Ideal for Heavy Demolition Work In Wood with Nails, But Strong Enough to Handle Thick Metals and Other
  • Length 9"
  • Height 3/4"
  • Material Bi-Metal
  • Teeth per Inch 8-May
  • Shank 1/2"
  • Primary Saw Application General Purpose
  • Back Tapered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list