Skip Content
BLADE RECIP TAPER 8T 9L WRECKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP TAPER 8T 9L WRECKER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-00-5706
  • Mfr. Model # 48-00-5706
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 472
  • Shipping Weight 0.65 lbs

Product Details

Heavy-duty high performance saw blade, 1/2 inch universal blade tang fits all Sawzalls(TM). Bi-metal construction increases blade life. Five blades per package.

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 9"
  • Application Sloped for Plunge Cutting In All Wood, Nail Embedded Wood, Composition Material, Plastic, Light Gauge Nonferrous Metal and Aluminum
  • Material Bi-Metal
  • Teeth per Inch 8
  • Back Straight
  • Shank 1/2"
  • Height 1"
  • Includes Blades
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List