Skip Content
BLADE RECIP MAX MTL 25PK 8IN 14/18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BLADE RECIP MAX MTL 25PK 8IN 14/18

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA4188B25
  • Mfr. Model # DWA4188B25
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Product Details

Premium metal reciprocating saw. 8 in. long, 14/18 teeth per in. 25 per pack.

Technical Specs

  • Application Metal Cutting
  • Item Reciprocating Saw Blade
  • Length 8"
  • Teeth per Inch 14/18
  • Shank 1/2" Universal
  • Material Bi-Metal
  • Back Straight
  • Height 1"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list