Skip Content
BLADE RECIP MAX METAL 5PK 8IN 14/18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP MAX METAL 5PK 8IN 14/18

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA4188
  • Mfr. Model # DWA4188
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 471
  • Shipping Weight 0.4 lbs

Product Details

Premium metal reciprocating saw. 8 in. long, 14/18 teeth per in. 5 per pk.

Technical Specs

  • Application Metal Cutting
  • Item Reciprocating Saw Blade
  • Back Straight
  • Teeth per Inch 14/18
  • Shank 1/2"
  • Material Bi-Metal
  • Length 8"
  • Height 1"
  • Includes (25) Blades
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list