Skip Content
BLADE RECIP GOLD B9118GR 9X1X042X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP GOLD B9118GR 9X1X042X

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21236
  • Mfr. Model # 21236
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Metal Cutting
  • Length 9"
  • Material Bi-Metal
  • Teeth per Inch 18
  • Shank 1/2" Universal
  • Back Straight
  • Height 1"
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list