Skip Content
BLADE RECIP GOLD B624GR 6X3/4X035X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BLADE RECIP GOLD B624GR 6X3/4X035X2

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21086
  • Mfr. Model # 21086
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Application Thin Metals
  • Length 6"
  • Item Reciprocating Saw Blade
  • Teeth per Inch 24
  • Material Bi-Metal
  • Shank 1/2" Universal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application Metal

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list