BLADE RECIP GOLD 956GR 9X3/4X050X 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BLADE RECIP GOLD 956GR 9X3/4X050X 6

LENOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNX21062
  • Mfr. Model # 21062
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 473
  • Shipping Weight 0.4 lbs

Product Details

Reciprocating saw blade. Specially formulated Titanium Edge improves the wear resistance of the teeth for faster cuts throughout the blade's life. Shatter resistant, bi-metal technology flexes, resists breaking and extends blade life.

Technical Specs

  • Application Wood Cutting
  • Length 9"
  • Item Reciprocating Saw Blade
  • Teeth per Inch 6
  • Primary Saw Application Wood
  • Material Bi-Metal
  • Height 3/4"
  • Shank 1/2"
  • Back Tapered

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list